Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, TPE, Female, 3 Pole, 12 ft.

  • Mfr # 403C0120AQ

  • Zoro # G7209507


product price: $33.99
/ea
Sold in multiples of 3 for $101.97

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403C0120AQ
Zoro #
G7209507
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1.26
Length (in)
1.07
Cable Jacket Outer Diameter (in)
0.26
Width (in)
0.57
Cable Length (ft)
12

Details

Item
Cordset,D Key,TPE,Female,3 Pole,12 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (F)
176
Insert Material
Nylon
Wire Gauge
18 AWG
Connector Style
MicroLink Dual Key
Cable Code
Auto
Minimum Operating Temperature (F)
-4
Coupling Nut Material
Aluminum
Voltage Rating (AC)
250
Tab Info
Coupling Nut Mtl,Cable Jacket Mtl,TL APP,ROHS,Cable Cross,Knockout Dim,IP Ratings,CRT
Voltage Rating (DC)
300
Cable Strand
41 X #34
Cable Jacket Material
TPE
Wiring Color Code
Auto CC
Cable Jacket Color
Yellow
Contact Resistance (Micro Ohms)
5
Conductor Color 3
Red/White
Thread 1
1/2-20 UNF
Conductor Color 2
Red/Black
Conductor Color 1
Green
Maximum Operating Temperature (C)
80
cRU Specification
E165657
Poles
3
Contact Carrier Material
Nylon
O-Ring Material
Nitrile Rubber
Current Rating (amps)
5
Coupling Nut Plating
Clear Anodized
Cordset Configuration
90 Degree
CSA Specification
E165657

Description

Cordset,D Key,TPE,Female,3 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.