Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, TPE, Female, 4 Pole, 12 ft.

  • Mfr # 404A0120AQ

  • Zoro # G7209787


product price: $48.99
/ea
Sold in multiples of 2 for $97.98

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404A0120AQ
Zoro #
G7209787
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.26
Cable Length (ft)
12
Length (in)
1.85

Details

Item
Cordset,D Key,TPE,Female,4 Pole,12 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Poles
4
Wire Gauge
18 AWG
Voltage Rating (AC)
250
Thread 1
1/2-20 UNF
Minimum Operating Temperature (F)
-4
O-Ring Material
Nitrile Rubber
Cable Code
Auto
Cable Strand
41 X #34
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (C)
80
Coupling Nut Material
Aluminum
Conductor Color 4
Green
Conductor Color 2
Red/White
Tab Info
TL APP,IP Ratings,Cable Jacket Mtl,CRT,Cable Cross,Knockout Dim,Coupling Nut Mtl,ROHS
CSA Specification
E165657
Current Rating (amps)
5
Conductor Color 3
Red
Connector Style
MicroLink Dual Key
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Voltage Rating (DC)
300
Contact Carrier Material
Nylon
Cable Jacket Color
Yellow
Coupling Nut Plating
Clear Anodized
Conductor Color 1
Red/Black
Insert Material
Nylon
Cordset Configuration
Straight
Cable Jacket Material
TPE
Maximum Operating Temperature (F)
176
Wiring Color Code
Auto CC

Description

Cordset,D Key,TPE,Female,4 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.