Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, TPE, Female, 4 Pole, 12 ft.

  • Mfr # 404C0120AQ

  • Zoro # G7209592


product price: $44.29
/ea
Sold in multiples of 2 for $88.58

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404C0120AQ
Zoro #
G7209592
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1.26
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.26
Cable Length (ft)
12
Length (in)
1.07

Details

Item
Cordset,D Key,TPE,Female,4 Pole,12 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
O-Ring Material
Nitrile Rubber
CSA Specification
E165657
Current Rating (amps)
5
Tab Info
TL APP,CRT,IP Ratings,ROHS,Cable Jacket Mtl,Coupling Nut Mtl,Knockout Dim,Cable Cross
Cable Code
Auto
Connector Style
MicroLink Dual Key
Coupling Nut Material
Aluminum
Coupling Nut Plating
Clear Anodized
Insert Material
Nylon
Conductor Color 3
Red
Voltage Rating (AC)
250
Conductor Color 4
Green
Conductor Color 1
Red/Black
cRU Specification
E165657
Thread 1
1/2-20 UNF
Maximum Operating Temperature (F)
176
Wiring Color Code
Auto CC
Contact Resistance (Micro Ohms)
5
Cable Strand
41 X #34
Cordset Configuration
90 Degree
Poles
4
Minimum Operating Temperature (F)
-4
Minimum Operating Temperature (C)
-20
Wire Gauge
18 AWG
Cable Jacket Color
Yellow
Cable Jacket Material
TPE
Maximum Operating Temperature (C)
80
Contact Carrier Material
Nylon
Conductor Color 2
Red/White

Description

Cordset,D Key,TPE,Female,4 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.