Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, TPE, Female, 4 Pole, 20 ft.

  • Mfr # 404A0200AQ

  • Zoro # G7209793


product price: $62.59
/ea
Sold in multiples of 2 for $125.18

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404A0200AQ
Zoro #
G7209793
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
20
Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,D Key,TPE,Female,4 Pole,20 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
Conductor Color 3
Red
CSA Specification
E165657
Cable Strand
41 X #34
Wire Gauge
18 AWG
Current Rating (amps)
5
Wiring Color Code
Auto CC
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (F)
176
Coupling Nut Plating
Clear Anodized
Cable Jacket Material
TPE
cRU Specification
E165657
Connector Style
MicroLink Dual Key
Conductor Color 4
Green
Insert Material
Nylon
Cable Jacket Color
Yellow
Cable Code
Auto
Poles
4
Contact Carrier Material
Nylon
Tab Info
Knockout Dim,Cable Jacket Mtl,CRT,Coupling Nut Mtl,Cable Cross,IP Ratings,TL APP,ROHS
Conductor Color 2
Red/White
Cordset Configuration
Straight
Coupling Nut Material
Aluminum
Voltage Rating (DC)
300
Conductor Color 1
Red/Black
Minimum Operating Temperature (C)
-20
Thread 1
1/2-20 UNF
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (C)
80

Description

Cordset,D Key,TPE,Female,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.