Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, TPE, Female, 4 Pole, 20 ft.

  • Mfr # 404C0200AQ

  • Zoro # G7209583


product price: $61.19
/ea
Sold in multiples of 2 for $122.38

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Dual Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404C0200AQ
Zoro #
G7209583
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.26
Length (in)
1.07
Width (in)
0.57
Height (in)
1.26

Details

Item
Cordset,D Key,TPE,Female,4 Pole,20 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (F)
-4
Conductor Color 1
Red/Black
Cable Jacket Color
Yellow
Conductor Color 3
Red
Maximum Operating Temperature (F)
176
Voltage Rating (DC)
300
Insert Material
Nylon
Poles
4
Contact Resistance (Micro Ohms)
5
Coupling Nut Plating
Clear Anodized
Cable Strand
41 X #34
Maximum Operating Temperature (C)
80
Conductor Color 4
Green
O-Ring Material
Nitrile Rubber
Conductor Color 2
Red/White
Cable Jacket Material
TPE
Wire Gauge
18 AWG
Current Rating (amps)
5
CSA Specification
E165657
Minimum Operating Temperature (C)
-20
cRU Specification
E165657
Tab Info
Cable Cross,Knockout Dim,TL APP,ROHS,IP Ratings,Coupling Nut Mtl,Cable Jacket Mtl,CRT
Voltage Rating (AC)
250
Cordset Configuration
90 Degree
Thread 1
1/2-20 UNF
Coupling Nut Material
Aluminum
Cable Code
Auto
Wiring Color Code
Auto CC
Contact Carrier Material
Nylon

Description

Cordset,D Key,TPE,Female,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.