Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, TPE, Female, 5 Pole, 12 ft.

  • Mfr # 405A0120AQ

  • Zoro # G7209839


product price: $56.79
/ea
Sold in multiples of 2 for $113.58

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
1/2-20 UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405A0120AQ
Zoro #
G7209839
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.85
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.26
Cable Length (ft)
12

Details

Item
Cordset,D Key,TPE,Female,5 Pole,12 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
1/2-20 UNF
Conductor Color 4
Red/Yellow
Coupling Nut Plating
Clear Anodized
Voltage Rating (AC)
250
Cordset Configuration
Straight
Poles
5
Cable Code
Auto
Voltage Rating (DC)
300
Minimum Operating Temperature (F)
-4
CSA Specification
E165657
Wire Gauge
18 AWG
Conductor Color 1
Red/White
Current Rating (amps)
5
cRU Specification
E165657
Tab Info
Knockout Dim,TL APP,Cable Jacket Mtl,Cable Cross,ROHS,IP Ratings,CRT,Coupling Nut Mtl
Conductor Color 3
Green
Maximum Operating Temperature (F)
176
Conductor Color 2
Red/White
O-Ring Material
Nitrile Rubber
Cable Jacket Material
TPE
Maximum Operating Temperature (C)
80
Contact Carrier Material
Nylon
Minimum Operating Temperature (C)
-20
Conductor Color 5
Red/Black
Wiring Color Code
Auto CC
Connector Style
MicroLink Dual Key
Coupling Nut Material
Aluminum
Cable Strand
41 X #34
Cable Jacket Color
Yellow
Insert Material
Nylon
Contact Resistance (Micro Ohms)
5

Description

Cordset,D Key,TPE,Female,5 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.