Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, TPE, Female, 5 Pole, 12 ft.

  • Mfr # 405C0120AQ

  • Zoro # G7209699


product price: $58.19
/ea
Sold in multiples of 2 for $116.38

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 3
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405C0120AQ
Zoro #
G7209699
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1.26
Length (in)
1.07
Cable Length (ft)
12
Cable Jacket Outer Diameter (in)
0.26
Width (in)
0.57

Details

Item
Cordset,D Key,TPE,Female,5 Pole,12 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 3
Green
Cable Jacket Color
Yellow
cRU Specification
E165657
Insert Material
Nylon
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (F)
176
Maximum Operating Temperature (C)
80
Wire Gauge
18 AWG
Minimum Operating Temperature (C)
-20
Wiring Color Code
Auto CC
Cable Code
Auto
Conductor Color 4
Red/Yellow
Conductor Color 5
Red/Black
Conductor Color 1
Red/White
Current Rating (amps)
5
CSA Specification
E165657
Cable Strand
41 X #34
Voltage Rating (DC)
300
Contact Resistance (Micro Ohms)
5
Cable Jacket Material
TPE
Coupling Nut Plating
Clear Anodized
Tab Info
TL APP,IP Ratings,Cable Cross,ROHS,Knockout Dim,CRT,Coupling Nut Mtl,Cable Jacket Mtl
Contact Carrier Material
Nylon
Coupling Nut Material
Aluminum
Minimum Operating Temperature (F)
-4
Cordset Configuration
90 Degree
Connector Style
MicroLink Dual Key
Poles
5
Voltage Rating (AC)
250
Conductor Color 2
Red/White
Thread 1
1/2-20 UNF

Description

Cordset,D Key,TPE,Female,5 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.