Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, TPE, Female, 5 Pole, 20 ft.

  • Mfr # 405A0200AQ

  • Zoro # G7209811


product price: $81.69
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 5
Red/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405A0200AQ
Zoro #
G7209811
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.26
Width (in)
0.57
Cable Length (ft)
20
Length (in)
1.85

Details

Item
Cordset,D Key,TPE,Female,5 Pole,20 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 5
Red/Black
Cable Jacket Material
TPE
Thread 1
1/2-20 UNF
CSA Specification
E165657
Minimum Operating Temperature (F)
-4
Conductor Color 3
Green
Poles
5
Coupling Nut Plating
Clear Anodized
cRU Specification
E165657
O-Ring Material
Nitrile Rubber
Cordset Configuration
Straight
Maximum Operating Temperature (C)
80
Tab Info
IP Ratings,TL APP,Cable Jacket Mtl,Cable Cross,ROHS,CRT,Coupling Nut Mtl,Knockout Dim
Conductor Color 1
Red/White
Cable Code
Auto
Connector Style
MicroLink Dual Key
Current Rating (amps)
5
Minimum Operating Temperature (C)
-20
Cable Strand
41 X #34
Conductor Color 2
Red/White
Wire Gauge
18 AWG
Conductor Color 4
Red/Yellow
Voltage Rating (DC)
300
Voltage Rating (AC)
250
Wiring Color Code
Auto CC
Maximum Operating Temperature (F)
176
Insert Material
Nylon
Contact Carrier Material
Nylon
Cable Jacket Color
Yellow
Coupling Nut Material
Aluminum
Contact Resistance (Micro Ohms)
5

Description

Cordset,D Key,TPE,Female,5 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.