Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, TPE, Female, 5 Pole, 20 ft.

  • Mfr # 405C0200AQ

  • Zoro # G7209769


product price: $80.59
/ea
Free Shipping & Returns

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
90 Degree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405C0200AQ
Zoro #
G7209769
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.07
Width (in)
0.57
Height (in)
1.26
Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,D Key,TPE,Female,5 Pole,20 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
90 Degree
Thread 1
1/2-20 UNF
Voltage Rating (AC)
250
Minimum Operating Temperature (F)
-4
CSA Specification
E165657
Wire Gauge
18 AWG
Coupling Nut Plating
Clear Anodized
Insert Material
Nylon
Voltage Rating (DC)
300
Coupling Nut Material
Aluminum
Minimum Operating Temperature (C)
-20
Current Rating (amps)
5
Poles
5
Conductor Color 3
Green
Contact Carrier Material
Nylon
Conductor Color 5
Red/Black
Wiring Color Code
Auto CC
Cable Jacket Color
Yellow
Conductor Color 2
Red/White
Maximum Operating Temperature (C)
80
cRU Specification
E165657
Conductor Color 4
Red/Yellow
Connector Style
MicroLink Dual Key
Cable Strand
41 X #34
O-Ring Material
Nitrile Rubber
Contact Resistance (Micro Ohms)
5
Conductor Color 1
Red/White
Tab Info
TL APP,Knockout Dim,ROHS,CRT,IP Ratings,Cable Jacket Mtl,Cable Cross,Coupling Nut Mtl
Maximum Operating Temperature (F)
176
Cable Jacket Material
TPE
Cable Code
Auto

Description

Cordset,D Key,TPE,Female,5 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.