Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Female, 2 Pole, 12 ft. 602A0120C

Cordset, Dual Key, Female, 2 Pole, 12 ft. (Discontinued)

  • Mfr # 602A0120C
  • Zoro # G7208719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602A0120C
Zoro #
G7208719
UPC #
785411811420
Country of Origin
United States

Dimensions

Cable Length (ft)
12
Cable Jacket Outer Diameter (in)
0.31
Width (in)
0.57
Length (in)
1.85

Details

Item
Cordset,Dual Key,Female,2 Pole,12 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
Maximum Operating Temperature (C)
90
Contact Resistance (Micro Ohms)
5
Coupling Nut Plating
Clear Anodized
Cable Code
Auto
Cable Strand
41 X #34
Conductor Color 1
Brown
Voltage Rating (DC)
300
Tab Info
Cable Jacket Mtl,Knockout Dim,CRT,Cable Cross,IP Ratings,Coupling Nut Mtl,ROHS,TL APP
O-Ring Material
Nitrile Rubber
CSA Specification
E165657
cRU Specification
E165657
Maximum Operating Temperature (F)
194
Wire Gauge
18 AWG
Thread 1
1/2-20 UNF
Poles
2
Cable Jacket Color
Yellow
Cable Jacket Material
Rubber
Contact Carrier Material
Nylon
Coupling Nut Material
Aluminum
Cordset Configuration
Straight
Voltage Rating (AC)
250
Conductor Color 2
Blue
Insert Material
Nylon
Current Rating (amps)
5
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (C)
-34
Minimum Operating Temperature (F)
-29

Description

Cordset,Dual Key,Female,2 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.