Zoro Homepage
This item is Discontinued.
Remke Cordset, Dual Key, Female, 2 Pole, 12 ft. 602C0120C

Cordset, Dual Key, Female, 2 Pole, 12 ft. (Discontinued)

  • Mfr # 602C0120C
  • Zoro # G7208509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602C0120C
Zoro #
G7208509
UPC #
785411811451
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.31
Length (in)
1.07
Width (in)
0.57
Height (in)
1.26
Cable Length (ft)
12

Details

Item
Cordset,Dual Key,Female,2 Pole,12 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
Blue
Tab Info
IP Ratings,CRT,ROHS,Coupling Nut Mtl,Knockout Dim,Cable Jacket Mtl,Cable Cross,TL APP
Coupling Nut Plating
Clear Anodized
cRU Specification
E165657
CSA Specification
E165657
Wire Gauge
18 AWG
Minimum Operating Temperature (C)
-34
Cordset Configuration
90 Degree
O-Ring Material
Nitrile Rubber
Thread 1
1/2-20 UNF
Maximum Operating Temperature (C)
90
Cable Strand
41 X #34
Current Rating (amps)
5
Insert Material
Nylon
Voltage Rating (DC)
300
Cable Jacket Color
Yellow
Poles
2
Maximum Operating Temperature (F)
194
Coupling Nut Material
Aluminum
Wiring Color Code
Auto CC
Conductor Color 1
Brown
Cable Jacket Material
Rubber
Contact Resistance (Micro Ohms)
5
Connector Style
MicroLink Dual Key
Contact Carrier Material
Nylon
Minimum Operating Temperature (F)
-29
Voltage Rating (AC)
250
Cable Code
Auto

Description

Cordset,Dual Key,Female,2 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.