Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Female, 2 Pole, 20 ft. 602A0200C

Cordset, Dual Key, Female, 2 Pole, 20 ft. (Discontinued)

  • Mfr # 602A0200C
  • Zoro # G7208737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602A0200C
Zoro #
G7208737
UPC #
785411811437
Country of Origin
United States

Dimensions

Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.31
Width (in)
0.57
Length (in)
1.85

Details

Item
Cordset,Dual Key,Female,2 Pole,20 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
cRU Specification
E165657
Thread 1
1/2-20 UNF
Cable Code
Auto
Coupling Nut Plating
Clear Anodized
Cable Jacket Material
Rubber
Wiring Color Code
Auto CC
Contact Carrier Material
Nylon
Minimum Operating Temperature (F)
-29
Cable Strand
41 X #34
Conductor Color 2
Blue
Coupling Nut Material
Aluminum
O-Ring Material
Nitrile Rubber
CSA Specification
E165657
Tab Info
Cable Cross,IP Ratings,CRT,Cable Jacket Mtl,Knockout Dim,Coupling Nut Mtl,ROHS,TL APP
Voltage Rating (AC)
250
Current Rating (amps)
5
Contact Resistance (Micro Ohms)
5
Cable Jacket Color
Yellow
Conductor Color 1
Brown
Voltage Rating (DC)
300
Insert Material
Nylon
Maximum Operating Temperature (C)
90
Poles
2
Connector Style
MicroLink Dual Key
Cordset Configuration
Straight
Maximum Operating Temperature (F)
194
Wire Gauge
18 AWG
Minimum Operating Temperature (C)
-34

Description

Cordset,Dual Key,Female,2 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.