Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Female, 2 Pole, 20 ft. 602C0200C

Cordset, Dual Key, Female, 2 Pole, 20 ft. (Discontinued)

  • Mfr # 602C0200C
  • Zoro # G7208490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602C0200C
Zoro #
G7208490
UPC #
785411811468
Country of Origin
United States

Dimensions

Height (in)
1.26
Width (in)
0.57
Length (in)
1.07
Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.31

Details

Item
Cordset,Dual Key,Female,2 Pole,20 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
1/2-20 UNF
Cordset Configuration
90 Degree
Minimum Operating Temperature (C)
-34
Coupling Nut Plating
Clear Anodized
Maximum Operating Temperature (F)
194
O-Ring Material
Nitrile Rubber
Wire Gauge
18 AWG
Voltage Rating (AC)
250
Poles
2
Contact Carrier Material
Nylon
Coupling Nut Material
Aluminum
CSA Specification
E165657
Cable Jacket Material
Rubber
Maximum Operating Temperature (C)
90
Cable Code
Auto
cRU Specification
E165657
Tab Info
Knockout Dim,Cable Jacket Mtl,IP Ratings,ROHS,Cable Cross,Coupling Nut Mtl,TL APP,CRT
Insert Material
Nylon
Wiring Color Code
Auto CC
Cable Strand
41 X #34
Conductor Color 1
Brown
Minimum Operating Temperature (F)
-29
Voltage Rating (DC)
300
Connector Style
MicroLink Dual Key
Current Rating (amps)
5
Conductor Color 2
Blue
Contact Resistance (Micro Ohms)
5
Cable Jacket Color
Yellow

Description

Cordset,Dual Key,Female,2 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.