Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Female, 2 Pole, 6 ft. 602A0060C

Cordset, Dual Key, Female, 2 Pole, 6 ft. (Discontinued)

  • Mfr # 602A0060C
  • Zoro # G7208673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602A0060C
Zoro #
G7208673
UPC #
785411811413
Country of Origin
United States

Dimensions

Length (in)
1.85
Cable Length (ft)
6
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.31

Details

Item
Cordset,Dual Key,Female,2 Pole,6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Contact Carrier Material
Nylon
Conductor Color 2
Blue
O-Ring Material
Nitrile Rubber
Cable Jacket Material
Rubber
Poles
2
Insert Material
Nylon
Minimum Operating Temperature (C)
-34
Cordset Configuration
Straight
Cable Code
Auto
Thread 1
1/2-20 UNF
Coupling Nut Plating
Clear Anodized
Wiring Color Code
Auto CC
Cable Jacket Color
Yellow
Voltage Rating (AC)
250
Conductor Color 1
Brown
CSA Specification
E165657
Voltage Rating (DC)
300
Wire Gauge
18 AWG
Cable Strand
41 X #34
Minimum Operating Temperature (F)
-29
Coupling Nut Material
Aluminum
Tab Info
TL APP,Coupling Nut Mtl,CRT,ROHS,Cable Jacket Mtl,Knockout Dim,IP Ratings,Cable Cross
cRU Specification
E165657
Maximum Operating Temperature (F)
194
Maximum Operating Temperature (C)
90
Current Rating (amps)
5
Connector Style
MicroLink Dual Key
Contact Resistance (Micro Ohms)
5

Description

Cordset,Dual Key,Female,2 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.