Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Female, 2 Pole, 6 ft. 602C0060C

Cordset, Dual Key, Female, 2 Pole, 6 ft. (Discontinued)

  • Mfr # 602C0060C
  • Zoro # G7208658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602C0060C
Zoro #
G7208658
UPC #
785411811444
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
1.07
Cable Length (ft)
6
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.31

Details

Item
Cordset,Dual Key,Female,2 Pole,6 ft.
IP Rating
IP67
Body Material
Rubber
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
194
Wire Gauge
18 AWG
Maximum Operating Temperature (C)
90
Voltage Rating (AC)
250
Cable Jacket Material
Rubber
Insert Material
Nylon
Cordset Configuration
90 Degree
Conductor Color 1
Brown
Contact Resistance (Micro Ohms)
5
Coupling Nut Plating
Clear Anodized
Connector Style
MicroLink Dual Key
Cable Jacket Color
Yellow
Poles
2
Cable Strand
41 X #34
O-Ring Material
Nitrile Rubber
Coupling Nut Material
Aluminum
Cable Code
Auto
Minimum Operating Temperature (F)
-29
Current Rating (amps)
5
Conductor Color 2
Blue
Voltage Rating (DC)
300
CSA Specification
E165657
Thread 1
1/2-20 UNF
Wiring Color Code
Auto CC
Minimum Operating Temperature (C)
-34
Contact Carrier Material
Nylon
Tab Info
Knockout Dim,ROHS,TL APP,Cable Cross,Coupling Nut Mtl,CRT,Cable Jacket Mtl,IP Ratings
cRU Specification
E165657

Description

Cordset,Dual Key,Female,2 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.