Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Female, 3 Pole, 12 ft. 603A0120C

Cordset, Dual Key, Female, 3 Pole, 12 ft. (Discontinued)

  • Mfr # 603A0120C
  • Zoro # G7208798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603A0120C
Zoro #
G7208798
UPC #
785411811574
Country of Origin
United States

Dimensions

Cable Length (ft)
12
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.33
Length (in)
1.85

Details

Item
Cordset,Dual Key,Female,3 Pole,12 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
Cable Strand
41 X #34
Coupling Nut Plating
Clear Anodized
Cable Jacket Color
Yellow
Insert Material
Nylon
CSA Specification
E165657
cRU Specification
E165657
Conductor Color 3
Red/White
Current Rating (amps)
5
Wiring Color Code
Auto CC
Voltage Rating (AC)
250
Poles
3
Coupling Nut Material
Aluminum
Conductor Color 2
Red/Black
Minimum Operating Temperature (F)
-29
Voltage Rating (DC)
300
Cable Code
Auto
Thread 1
1/2-20 UNF
O-Ring Material
Nitrile Rubber
Cordset Configuration
Straight
Maximum Operating Temperature (C)
90
Tab Info
Knockout Dim,ROHS,IP Ratings,Coupling Nut Mtl,Cable Cross,Cable Jacket Mtl,CRT,TL APP
Minimum Operating Temperature (C)
-34
Maximum Operating Temperature (F)
194
Contact Carrier Material
Nylon
Conductor Color 1
Green
Connector Style
MicroLink Dual Key
Wire Gauge
18 AWG
Cable Jacket Material
Rubber

Description

Cordset,Dual Key,Female,3 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.