Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Female, 3 Pole, 12 ft. 603C0120C

Cordset, Dual Key, Female, 3 Pole, 12 ft. (Discontinued)

  • Mfr # 603C0120C
  • Zoro # G7208472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603C0120C
Zoro #
G7208472
UPC #
785411811604
Country of Origin
United States

Dimensions

Cable Length (ft)
12
Cable Jacket Outer Diameter (in)
0.33
Height (in)
1.26
Length (in)
1.07
Width (in)
0.57

Details

Item
Cordset,Dual Key,Female,3 Pole,12 ft.
IP Rating
IP67
Body Material
Rubber
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
Minimum Operating Temperature (F)
-29
Conductor Color 3
Red/White
Thread 1
1/2-20 UNF
Connector Style
MicroLink Dual Key
Cable Code
Auto
Current Rating (amps)
5
Cable Jacket Material
Rubber
Coupling Nut Material
Aluminum
Cordset Configuration
90 Degree
Insert Material
Nylon
Conductor Color 2
Red/Black
Wiring Color Code
Auto CC
Contact Resistance (Micro Ohms)
5
O-Ring Material
Nitrile Rubber
cRU Specification
E165657
Maximum Operating Temperature (F)
194
Wire Gauge
18 AWG
Coupling Nut Plating
Clear Anodized
Voltage Rating (DC)
300
Tab Info
Coupling Nut Mtl,CRT,ROHS,IP Ratings,TL APP,Knockout Dim,Cable Jacket Mtl,Cable Cross
Voltage Rating (AC)
250
Contact Carrier Material
Nylon
Maximum Operating Temperature (C)
90
CSA Specification
E165657
Conductor Color 1
Green
Cable Strand
41 X #34
Poles
3
Minimum Operating Temperature (C)
-34

Description

Cordset,Dual Key,Female,3 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.