Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Female, 3 Pole, 20 ft. 603A0200C

Cordset, Dual Key, Female, 3 Pole, 20 ft. (Discontinued)

  • Mfr # 603A0200C
  • Zoro # G7208752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603A0200C
Zoro #
G7208752
UPC #
785411811581
Country of Origin
United States

Dimensions

Length (in)
1.85
Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.33
Width (in)
0.57

Details

Item
Cordset,Dual Key,Female,3 Pole,20 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Wire Gauge
18 AWG
Voltage Rating (AC)
250
Cable Jacket Color
Yellow
Insert Material
Nylon
Cable Code
Auto
Poles
3
Voltage Rating (DC)
300
Conductor Color 2
Red/Black
Thread 1
1/2-20 UNF
Wiring Color Code
Auto CC
cRU Specification
E165657
Tab Info
Cable Cross,CRT,TL APP,Cable Jacket Mtl,Knockout Dim,IP Ratings,Coupling Nut Mtl,ROHS
Maximum Operating Temperature (F)
194
Cordset Configuration
Straight
Cable Jacket Material
Rubber
Connector Style
MicroLink Dual Key
Contact Resistance (Micro Ohms)
5
Conductor Color 1
Green
CSA Specification
E165657
Current Rating (amps)
5
Coupling Nut Material
Aluminum
Cable Strand
41 X #34
Minimum Operating Temperature (C)
-34
O-Ring Material
Nitrile Rubber
Conductor Color 3
Red/White
Maximum Operating Temperature (C)
90
Contact Carrier Material
Nylon
Minimum Operating Temperature (F)
-29
Coupling Nut Plating
Clear Anodized

Description

Cordset,Dual Key,Female,3 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.