Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Female, 3 Pole, 20 ft. 603C0200C

Cordset, Dual Key, Female, 3 Pole, 20 ft. (Discontinued)

  • Mfr # 603C0200C
  • Zoro # G7208630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603C0200C
Zoro #
G7208630
UPC #
785411811611
Country of Origin
United States

Dimensions

Length (in)
1.07
Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.33
Width (in)
0.57
Height (in)
1.26

Details

Item
Cordset,Dual Key,Female,3 Pole,20 ft.
IP Rating
IP67
Body Material
Rubber
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Strand
41 X #34
Conductor Color 3
Red/White
Conductor Color 1
Green
Maximum Operating Temperature (C)
90
Cable Code
Auto
Contact Resistance (Micro Ohms)
5
Cable Jacket Color
Yellow
Cable Jacket Material
Rubber
Maximum Operating Temperature (F)
194
CSA Specification
E165657
O-Ring Material
Nitrile Rubber
Coupling Nut Plating
Clear Anodized
Thread 1
1/2-20 UNF
Wiring Color Code
Auto CC
Conductor Color 2
Red/Black
Contact Carrier Material
Nylon
Connector Style
MicroLink Dual Key
Tab Info
Coupling Nut Mtl,TL APP,Cable Cross,IP Ratings,CRT,ROHS,Cable Jacket Mtl,Knockout Dim
Poles
3
Voltage Rating (AC)
250
Voltage Rating (DC)
300
cRU Specification
E165657
Coupling Nut Material
Aluminum
Insert Material
Nylon
Current Rating (amps)
5
Wire Gauge
18 AWG
Minimum Operating Temperature (C)
-34
Minimum Operating Temperature (F)
-29
Cordset Configuration
90 Degree

Description

Cordset,Dual Key,Female,3 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.