Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Female, 3 Pole, 6 ft. 603A0060C

Cordset, Dual Key, Female, 3 Pole, 6 ft. (Discontinued)

  • Mfr # 603A0060C
  • Zoro # G7208728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603A0060C
Zoro #
G7208728
UPC #
785411811567
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.33
Cable Length (ft)
6
Width (in)
0.57
Length (in)
1.85

Details

Item
Cordset,Dual Key,Female,3 Pole,6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Insert Material
Nylon
Coupling Nut Plating
Clear Anodized
Voltage Rating (AC)
250
Coupling Nut Material
Aluminum
Wiring Color Code
Auto CC
CSA Specification
E165657
Maximum Operating Temperature (F)
194
Conductor Color 2
Red/Black
Cable Jacket Color
Yellow
Current Rating (amps)
5
Minimum Operating Temperature (F)
-29
Contact Resistance (Micro Ohms)
5
Connector Style
MicroLink Dual Key
Cable Strand
41 X #34
Poles
3
cRU Specification
E165657
Wire Gauge
18 AWG
Conductor Color 3
Red/White
Tab Info
Cable Cross,TL APP,ROHS,Cable Jacket Mtl,Knockout Dim,IP Ratings,Coupling Nut Mtl,CRT
Minimum Operating Temperature (C)
-34
Cable Code
Auto
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (C)
90
Contact Carrier Material
Nylon
Conductor Color 1
Green
Thread 1
1/2-20 UNF
Voltage Rating (DC)
300
Cordset Configuration
Straight
Cable Jacket Material
Rubber

Description

Cordset,Dual Key,Female,3 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.