Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Female, 3 Pole, 6 ft. 603C0060C

Cordset, Dual Key, Female, 3 Pole, 6 ft. (Discontinued)

  • Mfr # 603C0060C
  • Zoro # G7208527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603C0060C
Zoro #
G7208527
UPC #
785411811598
Country of Origin
United States

Dimensions

Length (in)
1.07
Height (in)
1.26
Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.33
Width (in)
0.57

Details

Item
Cordset,Dual Key,Female,3 Pole,6 ft.
NEMA Rating
6P
Body Material
Rubber
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Wire Gauge
18 AWG
Maximum Operating Temperature (F)
194
Poles
3
Connector Style
MicroLink Dual Key
Contact Resistance (Micro Ohms)
5
Cable Jacket Color
Yellow
Current Rating (amps)
5
Thread 1
1/2-20 UNF
Coupling Nut Material
Aluminum
Voltage Rating (AC)
250
Cable Strand
41 X #34
Coupling Nut Plating
Clear Anodized
Conductor Color 1
Green
Minimum Operating Temperature (F)
-29
Cable Jacket Material
Rubber
O-Ring Material
Nitrile Rubber
Conductor Color 3
Red/White
Contact Carrier Material
Nylon
cRU Specification
E165657
Wiring Color Code
Auto CC
Insert Material
Nylon
Cable Code
Auto
Minimum Operating Temperature (C)
-34
Conductor Color 2
Red/Black
Cordset Configuration
90 Degree
Voltage Rating (DC)
300
Tab Info
CRT,TL APP,IP Ratings,Cable Jacket Mtl,Cable Cross,Coupling Nut Mtl,ROHS,Knockout Dim
CSA Specification
E165657
Maximum Operating Temperature (C)
90

Description

Cordset,Dual Key,Female,3 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.