Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Female, 4 Pole, 12 ft. 604C0120C

Cordset, Dual Key, Female, 4 Pole, 12 ft. (Discontinued)

  • Mfr # 604C0120C
  • Zoro # G7208579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604C0120C
Zoro #
G7208579
UPC #
785411811758
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.36
Height (in)
1.26
Cable Length (ft)
12
Length (in)
1.07

Details

Item
Cordset,Dual Key,Female,4 Pole,12 ft.
NEMA Rating
6P
Body Material
Rubber
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
1/2-20 UNF
Cable Jacket Color
Yellow
Wiring Color Code
Auto CC
Cable Jacket Material
Rubber
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (F)
-29
Contact Resistance (Micro Ohms)
5
Tab Info
CRT,Cable Jacket Mtl,Cable Cross,Coupling Nut Mtl,TL APP,ROHS,IP Ratings,Knockout Dim
Conductor Color 2
Red/White
Wire Gauge
18 AWG
Coupling Nut Plating
Clear Anodized
Maximum Operating Temperature (C)
90
Conductor Color 1
Red/Black
O-Ring Material
Nitrile Rubber
Cordset Configuration
90 Degree
Current Rating (amps)
5
Voltage Rating (AC)
250
Cable Strand
41 X #34
Maximum Operating Temperature (F)
194
Contact Carrier Material
Nylon
Insert Material
Nylon
Conductor Color 3
Red
Voltage Rating (DC)
300
cRU Specification
E165657
Cable Code
Auto
CSA Specification
E165657
Minimum Operating Temperature (C)
-34
Conductor Color 4
Green
Coupling Nut Material
Aluminum
Poles
4

Description

Cordset,Dual Key,Female,4 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.