Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Female, 4 Pole, 20 ft. 604A0200C

Cordset, Dual Key, Female, 4 Pole, 20 ft. (Discontinued)

  • Mfr # 604A0200C
  • Zoro # G7208807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604A0200C
Zoro #
G7208807
UPC #
785411811734
Country of Origin
United States

Dimensions

Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.36
Width (in)
0.57
Length (in)
1.85

Details

Item
Cordset,Dual Key,Female,4 Pole,20 ft.
Body Material
Rubber
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Auto
Wire Gauge
18 AWG
Tab Info
Knockout Dim,Cable Cross,ROHS,Coupling Nut Mtl,IP Ratings,TL APP,CRT,Cable Jacket Mtl
Contact Carrier Material
Nylon
Maximum Operating Temperature (F)
194
Minimum Operating Temperature (F)
-29
Conductor Color 2
Red/White
Maximum Operating Temperature (C)
90
Current Rating (amps)
5
Voltage Rating (DC)
300
O-Ring Material
Nitrile Rubber
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Cable Jacket Material
Rubber
CSA Specification
E165657
Insert Material
Nylon
Coupling Nut Plating
Clear Anodized
Connector Style
MicroLink Dual Key
Cordset Configuration
Straight
Thread 1
1/2-20 UNF
Voltage Rating (AC)
250
Wiring Color Code
Auto CC
Conductor Color 3
Red
Conductor Color 1
Red/Black
Poles
4
Conductor Color 4
Green
Cable Strand
41 X #34
Cable Jacket Color
Yellow
Coupling Nut Material
Aluminum
Minimum Operating Temperature (C)
-34

Description

Cordset,Dual Key,Female,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.