Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Female, 4 Pole, 20 ft. 604C0200C

Cordset, Dual Key, Female, 4 Pole, 20 ft. (Discontinued)

  • Mfr # 604C0200C
  • Zoro # G7208612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604C0200C
Zoro #
G7208612
UPC #
785411811765
Country of Origin
United States

Dimensions

Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.36
Cable Length (ft)
20
Width (in)
0.57
Length (in)
1.07

Details

Item
Cordset,Dual Key,Female,4 Pole,20 ft.
NEMA Rating
6P
Body Material
Rubber
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 4
Green
Poles
4
Tab Info
Knockout Dim,IP Ratings,Coupling Nut Mtl,TL APP,ROHS,CRT,Cable Cross,Cable Jacket Mtl
Maximum Operating Temperature (C)
90
Current Rating (amps)
5
Coupling Nut Plating
Clear Anodized
Maximum Operating Temperature (F)
194
Cordset Configuration
90 Degree
Wire Gauge
18 AWG
Cable Jacket Color
Yellow
Insert Material
Nylon
Contact Carrier Material
Nylon
Cable Code
Auto
Cable Strand
41 X #34
Voltage Rating (DC)
300
cRU Specification
E165657
Conductor Color 2
Red/White
Minimum Operating Temperature (F)
-29
Conductor Color 3
Red
Thread 1
1/2-20 UNF
Cable Jacket Material
Rubber
Wiring Color Code
Auto CC
O-Ring Material
Nitrile Rubber
Conductor Color 1
Red/Black
Contact Resistance (Micro Ohms)
5
Coupling Nut Material
Aluminum
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (C)
-34
CSA Specification
E165657
Voltage Rating (AC)
250

Description

Cordset,Dual Key,Female,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.