Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Female, 4 Pole, 6 ft. 604A0060C

Cordset, Dual Key, Female, 4 Pole, 6 ft. (Discontinued)

  • Mfr # 604A0060C
  • Zoro # G7208691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604A0060C
Zoro #
G7208691
UPC #
785411811710
Country of Origin
United States

Dimensions

Length (in)
1.85
Cable Length (ft)
6
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.36

Details

Item
Cordset,Dual Key,Female,4 Pole,6 ft.
Body Material
Rubber
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
Cable Code
Auto
Cordset Configuration
Straight
Minimum Operating Temperature (C)
-34
Coupling Nut Material
Aluminum
Wire Gauge
18 AWG
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (F)
194
CSA Specification
E165657
Conductor Color 4
Green
Wiring Color Code
Auto CC
Conductor Color 1
Red/Black
Cable Strand
41 X #34
Insert Material
Nylon
cRU Specification
E165657
O-Ring Material
Nitrile Rubber
Connector Style
MicroLink Dual Key
Contact Carrier Material
Nylon
Voltage Rating (AC)
250
Cable Jacket Material
Rubber
Poles
4
Thread 1
1/2-20 UNF
Tab Info
Cable Cross,Knockout Dim,TL APP,Cable Jacket Mtl,CRT,IP Ratings,ROHS,Coupling Nut Mtl
Conductor Color 2
Red/White
Current Rating (amps)
5
Conductor Color 3
Red
Minimum Operating Temperature (F)
-29
Voltage Rating (DC)
300
Coupling Nut Plating
Clear Anodized
Maximum Operating Temperature (C)
90

Description

Cordset,Dual Key,Female,4 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.