Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Female, 4 Pole, 6 ft. 604C0060C

Cordset, Dual Key, Female, 4 Pole, 6 ft. (Discontinued)

  • Mfr # 604C0060C
  • Zoro # G7208597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604C0060C
Zoro #
G7208597
UPC #
785411811741
Country of Origin
United States

Dimensions

Cable Length (ft)
6
Width (in)
0.57
Length (in)
1.07
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.36

Details

Item
Cordset,Dual Key,Female,4 Pole,6 ft.
NEMA Rating
6P
Body Material
Rubber
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Clear Anodized
Cable Jacket Color
Yellow
CSA Specification
E165657
Voltage Rating (AC)
250
Conductor Color 2
Red/White
Tab Info
CRT,Cable Cross,Cable Jacket Mtl,ROHS,Coupling Nut Mtl,Knockout Dim,IP Ratings,TL APP
Cable Strand
41 X #34
Maximum Operating Temperature (C)
90
cRU Specification
E165657
Insert Material
Nylon
Contact Resistance (Micro Ohms)
5
Cable Code
Auto
Minimum Operating Temperature (C)
-34
Wire Gauge
18 AWG
Minimum Operating Temperature (F)
-29
Wiring Color Code
Auto CC
Voltage Rating (DC)
300
O-Ring Material
Nitrile Rubber
Conductor Color 4
Green
Poles
4
Conductor Color 3
Red
Conductor Color 1
Red/Black
Thread 1
1/2-20 UNF
Connector Style
MicroLink Dual Key
Cordset Configuration
90 Degree
Coupling Nut Material
Aluminum
Maximum Operating Temperature (F)
194
Contact Carrier Material
Nylon
Cable Jacket Material
Rubber
Current Rating (amps)
5

Description

Cordset,Dual Key,Female,4 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.