Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Female, 5 Pole, 12 ft. 605A0120C

Cordset, Dual Key, Female, 5 Pole, 12 ft. (Discontinued)

  • Mfr # 605A0120C
  • Zoro # G7208761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605A0120C
Zoro #
G7208761
UPC #
785411811895
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.39
Width (in)
0.57
Cable Length (ft)
12
Length (in)
1.85

Details

Item
Cordset,Dual Key,Female,5 Pole,12 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Cable Strand
41 X #34
Poles
5
Cable Jacket Material
Rubber
CSA Specification
E165657
Conductor Color 3
Green
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (C)
-34
Minimum Operating Temperature (F)
-29
Voltage Rating (DC)
300
Conductor Color 1
Red/White
Cordset Configuration
Straight
Maximum Operating Temperature (F)
194
Wiring Color Code
Auto CC
Cable Code
Auto
Maximum Operating Temperature (C)
90
Wire Gauge
18 AWG
Conductor Color 4
Red/Yellow
O-Ring Material
Nitrile Rubber
Coupling Nut Material
Aluminum
Conductor Color 2
Red/White
Coupling Nut Plating
Clear Anodized
cRU Specification
E165657
Tab Info
TL APP,Cable Cross,Cable Jacket Mtl,IP Ratings,Coupling Nut Mtl,ROHS,Knockout Dim,CRT
Contact Carrier Material
Nylon
Insert Material
Nylon
Contact Resistance (Micro Ohms)
5
Thread 1
1/2-20 UNF
Voltage Rating (AC)
250
Conductor Color 5
Red/Black
Current Rating (amps)
5
Cable Jacket Color
Yellow

Description

Cordset,Dual Key,Female,5 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.