Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Female, 5 Pole, 12 ft. 605C0120C

Cordset, Dual Key, Female, 5 Pole, 12 ft. (Discontinued)

  • Mfr # 605C0120C
  • Zoro # G7208700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605C0120C
Zoro #
G7208700
UPC #
785411811925
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.39
Height (in)
1.26
Width (in)
0.57
Cable Length (ft)
12
Length (in)
1.07

Details

Item
Cordset,Dual Key,Female,5 Pole,12 ft.
Body Material
Rubber
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
90 Degree
Conductor Color 3
Green
Minimum Operating Temperature (C)
-34
Cable Jacket Material
Rubber
Minimum Operating Temperature (F)
-29
Cable Code
Auto
Connector Style
MicroLink Dual Key
Voltage Rating (AC)
250
Conductor Color 2
Red/White
Coupling Nut Material
Aluminum
Tab Info
Cable Cross,CRT,ROHS,Cable Jacket Mtl,Knockout Dim,Coupling Nut Mtl,IP Ratings,TL APP
Thread 1
1/2-20 UNF
Wire Gauge
18 AWG
Voltage Rating (DC)
300
Cable Strand
41 X #34
Coupling Nut Plating
Clear Anodized
Poles
5
Contact Resistance (Micro Ohms)
5
Insert Material
Nylon
Conductor Color 4
Red/Yellow
Cable Jacket Color
Yellow
Conductor Color 1
Red/White
cRU Specification
E165657
CSA Specification
E165657
Current Rating (amps)
5
Contact Carrier Material
Nylon
Maximum Operating Temperature (F)
194
Conductor Color 5
Red/Black
Maximum Operating Temperature (C)
90
Wiring Color Code
Auto CC
O-Ring Material
Nitrile Rubber

Description

Cordset,Dual Key,Female,5 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.