Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Female, 5 Pole, 20 ft. 605A0200C

Cordset, Dual Key, Female, 5 Pole, 20 ft. (Discontinued)

  • Mfr # 605A0200C
  • Zoro # G7208789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605A0200C
Zoro #
G7208789
UPC #
785411811901
Country of Origin
United States

Dimensions

Cable Length (ft)
20
Width (in)
0.57
Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.39

Details

Item
Cordset,Dual Key,Female,5 Pole,20 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
Rubber
Voltage Rating (DC)
300
Conductor Color 3
Green
Cable Jacket Color
Yellow
Conductor Color 1
Red/White
O-Ring Material
Nitrile Rubber
Contact Carrier Material
Nylon
Contact Resistance (Micro Ohms)
5
Thread 1
1/2-20 UNF
Minimum Operating Temperature (F)
-29
cRU Specification
E165657
Voltage Rating (AC)
250
Cable Strand
41 X #34
Conductor Color 4
Red/Yellow
Cordset Configuration
Straight
Poles
5
Wire Gauge
18 AWG
Coupling Nut Plating
Clear Anodized
Current Rating (amps)
5
Cable Code
Auto
Coupling Nut Material
Aluminum
Minimum Operating Temperature (C)
-34
Maximum Operating Temperature (F)
194
Wiring Color Code
Auto CC
Conductor Color 2
Red/White
Conductor Color 5
Red/Black
Maximum Operating Temperature (C)
90
Tab Info
Knockout Dim,CRT,Cable Cross,TL APP,ROHS,Cable Jacket Mtl,Coupling Nut Mtl,IP Ratings
Connector Style
MicroLink Dual Key
Insert Material
Nylon
CSA Specification
E165657

Description

Cordset,Dual Key,Female,5 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.