Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Female, 5 Pole, 20 ft. 605C0200C

Cordset, Dual Key, Female, 5 Pole, 20 ft. (Discontinued)

  • Mfr # 605C0200C
  • Zoro # G7208682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605C0200C
Zoro #
G7208682
UPC #
785411811932
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.39
Height (in)
1.26
Length (in)
1.07
Width (in)
0.57
Cable Length (ft)
20

Details

Item
Cordset,Dual Key,Female,5 Pole,20 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Dual Key
cRU Specification
E165657
O-Ring Material
Nitrile Rubber
Voltage Rating (DC)
300
Wiring Color Code
Auto CC
Coupling Nut Material
Aluminum
Minimum Operating Temperature (C)
-34
CSA Specification
E165657
Cable Jacket Color
Yellow
Maximum Operating Temperature (C)
90
Poles
5
Conductor Color 1
Red/White
Coupling Nut Plating
Clear Anodized
Conductor Color 3
Green
Maximum Operating Temperature (F)
194
Current Rating (amps)
5
Contact Carrier Material
Nylon
Thread 1
1/2-20 UNF
Wire Gauge
18 AWG
Cable Code
Auto
Voltage Rating (AC)
250
Conductor Color 4
Red/Yellow
Cable Jacket Material
Rubber
Minimum Operating Temperature (F)
-29
Cordset Configuration
90 Degree
Insert Material
Nylon
Conductor Color 5
Red/Black
Conductor Color 2
Red/White
Cable Strand
41 X #34
Tab Info
IP Ratings,Cable Jacket Mtl,Coupling Nut Mtl,ROHS,Knockout Dim,Cable Cross,TL APP,CRT
Contact Resistance (Micro Ohms)
5

Description

Cordset,Dual Key,Female,5 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.