Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Female, 5 Pole, 6 ft. 605A0060C

Cordset, Dual Key, Female, 5 Pole, 6 ft. (Discontinued)

  • Mfr # 605A0060C
  • Zoro # G7208859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605A0060C
Zoro #
G7208859
UPC #
785411811888
Country of Origin
United States

Dimensions

Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.39
Length (in)
1.85
Width (in)
0.57

Details

Item
Cordset,Dual Key,Female,5 Pole,6 ft.
IP Rating
IP67
Body Material
Rubber
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Dual Key
Cable Strand
41 X #34
Thread 1
1/2-20 UNF
Conductor Color 2
Red/White
Tab Info
Coupling Nut Mtl,CRT,TL APP,Cable Cross,ROHS,Cable Jacket Mtl,Knockout Dim,IP Ratings
Wire Gauge
18 AWG
Coupling Nut Material
Aluminum
Cable Jacket Material
Rubber
Insert Material
Nylon
Voltage Rating (AC)
250
Conductor Color 4
Red/Yellow
Maximum Operating Temperature (F)
194
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (C)
-34
O-Ring Material
Nitrile Rubber
Conductor Color 1
Red/White
Wiring Color Code
Auto CC
cRU Specification
E165657
Conductor Color 5
Red/Black
CSA Specification
E165657
Cable Jacket Color
Yellow
Minimum Operating Temperature (F)
-29
Cable Code
Auto
Coupling Nut Plating
Clear Anodized
Contact Carrier Material
Nylon
Conductor Color 3
Green
Current Rating (amps)
5
Cordset Configuration
Straight
Maximum Operating Temperature (C)
90
Voltage Rating (DC)
300
Poles
5

Description

Cordset,Dual Key,Female,5 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.