Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Female, 5 Pole, 6 ft. 605C0060C

Cordset, Dual Key, Female, 5 Pole, 6 ft. (Discontinued)

  • Mfr # 605C0060C
  • Zoro # G7208603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605C0060C
Zoro #
G7208603
UPC #
785411811918
Country of Origin
United States

Dimensions

Length (in)
1.07
Height (in)
1.26
Width (in)
0.57
Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.39

Details

Item
Cordset,Dual Key,Female,5 Pole,6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Red/White
Current Rating (amps)
5
Contact Carrier Material
Nylon
Connector Style
MicroLink Dual Key
Cable Code
Auto
Coupling Nut Material
Aluminum
Cable Jacket Color
Yellow
Conductor Color 2
Red/White
Contact Resistance (Micro Ohms)
5
Coupling Nut Plating
Clear Anodized
Wiring Color Code
Auto CC
CSA Specification
E165657
Maximum Operating Temperature (C)
90
Minimum Operating Temperature (F)
-29
Conductor Color 3
Green
Insert Material
Nylon
Voltage Rating (AC)
250
Cable Jacket Material
Rubber
Wire Gauge
18 AWG
Cordset Configuration
90 Degree
cRU Specification
E165657
Cable Strand
41 X #34
Conductor Color 4
Red/Yellow
Minimum Operating Temperature (C)
-34
Conductor Color 5
Red/Black
Poles
5
Maximum Operating Temperature (F)
194
Voltage Rating (DC)
300
O-Ring Material
Nitrile Rubber
Tab Info
Cable Cross,TL APP,IP Ratings,CRT,ROHS,Knockout Dim,Coupling Nut Mtl,Cable Jacket Mtl
Thread 1
1/2-20 UNF

Description

Cordset,Dual Key,Female,5 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.