Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Male, 2 Pole, 12 ft. 602E0120C

Cordset, Dual Key, Male, 2 Pole, 12 ft. (Discontinued)

  • Mfr # 602E0120C
  • Zoro # G7208980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602E0120C
Zoro #
G7208980
UPC #
785411811482
Country of Origin
United States

Dimensions

Length (in)
2.02
Cable Length (ft)
12
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.31

Details

Item
Cordset,Dual Key,Male,2 Pole,12 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
194
Maximum Operating Temperature (C)
90
Voltage Rating (DC)
300
Contact Carrier Material
Nylon
Coupling Nut Plating
Clear Anodized
Thread 1
1/2-20 UNF
cRU Specification
E165657
Insert Material
Nylon
Cable Code
Auto
Poles
2
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-29
Tab Info
Knockout Dim,IP Ratings,Cable Cross,TL APP,Coupling Nut Mtl,Cable Jacket Mtl,CRT,ROHS
Cable Jacket Color
Yellow
Current Rating (amps)
5
Wire Gauge
18 AWG
Conductor Color 1
Brown
CSA Specification
E165657
Voltage Rating (AC)
250
Cable Jacket Material
Rubber
Cable Strand
41 X #34
Conductor Color 2
Blue
Cordset Configuration
Straight
Minimum Operating Temperature (C)
-34
O-Ring Material
Nitrile Rubber
Coupling Nut Material
Aluminum
Connector Style
MicroLink Dual Key
Wiring Color Code
Auto CC

Description

Cordset,Dual Key,Male,2 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.