Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Male, 2 Pole, 12 ft. 602F0120C

Cordset, Dual Key, Male, 2 Pole, 12 ft. (Discontinued)

  • Mfr # 602F0120C
  • Zoro # G7208831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602F0120C
Zoro #
G7208831
UPC #
785411811512
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.31
Height (in)
1.26
Width (in)
0.57
Length (in)
1.25
Cable Length (ft)
12

Details

Item
Cordset,Dual Key,Male,2 Pole,12 ft.
Body Material
Rubber
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Strand
41 X #34
Contact Resistance (Micro Ohms)
5
Cordset Configuration
90 Degree
Thread 1
1/2-20 UNF
Connector Style
MicroLink Dual Key
Cable Jacket Material
Rubber
Maximum Operating Temperature (C)
90
Wire Gauge
18 AWG
Tab Info
ROHS,TL APP,Coupling Nut Mtl,Cable Jacket Mtl,IP Ratings,Cable Cross,Knockout Dim,CRT
cRU Specification
E165657
Poles
2
O-Ring Material
Nitrile Rubber
Wiring Color Code
Auto CC
Voltage Rating (DC)
300
Contact Carrier Material
Nylon
CSA Specification
E165657
Minimum Operating Temperature (C)
-34
Voltage Rating (AC)
250
Conductor Color 2
Blue
Conductor Color 1
Brown
Coupling Nut Material
Aluminum
Insert Material
Nylon
Minimum Operating Temperature (F)
-29
Current Rating (amps)
5
Maximum Operating Temperature (F)
194
Coupling Nut Plating
Clear Anodized
Cable Code
Auto
Cable Jacket Color
Yellow

Description

Cordset,Dual Key,Male,2 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.