Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Male, 2 Pole, 20 ft. 602E0200C

Cordset, Dual Key, Male, 2 Pole, 20 ft. (Discontinued)

  • Mfr # 602E0200C
  • Zoro # G7209032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602E0200C
Zoro #
G7209032
UPC #
785411811499
Country of Origin
United States

Dimensions

Cable Length (ft)
20
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.31
Length (in)
2.02

Details

Item
Cordset,Dual Key,Male,2 Pole,20 ft.
Body Material
Rubber
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-34
Contact Resistance (Micro Ohms)
5
Contact Carrier Material
Nylon
Tab Info
Cable Cross,Cable Jacket Mtl,ROHS,TL APP,Coupling Nut Mtl,CRT,Knockout Dim,IP Ratings
Maximum Operating Temperature (F)
194
cRU Specification
E165657
Voltage Rating (AC)
250
Coupling Nut Material
Aluminum
O-Ring Material
Nitrile Rubber
CSA Specification
E165657
Cable Jacket Color
Yellow
Minimum Operating Temperature (F)
-29
Coupling Nut Plating
Clear Anodized
Voltage Rating (DC)
300
Wiring Color Code
Auto CC
Current Rating (amps)
5
Thread 1
1/2-20 UNF
Cable Strand
41 X #34
Conductor Color 1
Brown
Conductor Color 2
Blue
Cable Code
Auto
Connector Style
MicroLink Dual Key
Cordset Configuration
Straight
Insert Material
Nylon
Cable Jacket Material
Rubber
Poles
2
Wire Gauge
18 AWG
Maximum Operating Temperature (C)
90

Description

Cordset,Dual Key,Male,2 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.