Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Male, 2 Pole, 20 ft. 602F0200C

Cordset, Dual Key, Male, 2 Pole, 20 ft. (Discontinued)

  • Mfr # 602F0200C
  • Zoro # G7208868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602F0200C
Zoro #
G7208868
UPC #
785411811529
Country of Origin
United States

Dimensions

Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.31
Length (in)
1.25
Width (in)
0.57
Cable Length (ft)
20

Details

Item
Cordset,Dual Key,Male,2 Pole,20 ft.
NEMA Rating
6P
Body Material
Rubber
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
90
Contact Carrier Material
Nylon
Conductor Color 1
Brown
Cable Jacket Material
Rubber
Cable Jacket Color
Yellow
Maximum Operating Temperature (F)
194
Minimum Operating Temperature (C)
-34
Contact Resistance (Micro Ohms)
5
Coupling Nut Plating
Clear Anodized
Conductor Color 2
Blue
Wire Gauge
18 AWG
Connector Style
MicroLink Dual Key
O-Ring Material
Nitrile Rubber
Cable Strand
41 X #34
Tab Info
Cable Cross,TL APP,Knockout Dim,Coupling Nut Mtl,IP Ratings,Cable Jacket Mtl,ROHS,CRT
Poles
2
Voltage Rating (AC)
250
Current Rating (amps)
5
cRU Specification
E165657
Thread 1
1/2-20 UNF
Wiring Color Code
Auto CC
CSA Specification
E165657
Cordset Configuration
90 Degree
Coupling Nut Material
Aluminum
Voltage Rating (DC)
300
Insert Material
Nylon
Minimum Operating Temperature (F)
-29
Cable Code
Auto

Description

Cordset,Dual Key,Male,2 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.