Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Male, 2 Pole, 6 ft. 602E0060C

Cordset, Dual Key, Male, 2 Pole, 6 ft. (Discontinued)

  • Mfr # 602E0060C
  • Zoro # G7208892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602E0060C
Zoro #
G7208892
UPC #
785411811475
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.31
Cable Length (ft)
6
Length (in)
2.02

Details

Item
Cordset,Dual Key,Male,2 Pole,6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
O-Ring Material
Nitrile Rubber
Thread 1
1/2-20 UNF
cRU Specification
E165657
Conductor Color 2
Blue
Voltage Rating (DC)
300
Wire Gauge
18 AWG
Insert Material
Nylon
Minimum Operating Temperature (C)
-34
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-29
Contact Carrier Material
Nylon
Wiring Color Code
Auto CC
Cable Jacket Color
Yellow
CSA Specification
E165657
Poles
2
Cable Jacket Material
Rubber
Coupling Nut Material
Aluminum
Connector Style
MicroLink Dual Key
Coupling Nut Plating
Clear Anodized
Current Rating (amps)
5
Cable Strand
41 X #34
Maximum Operating Temperature (C)
90
Tab Info
ROHS,TL APP,Knockout Dim,CRT,IP Ratings,Cable Jacket Mtl,Cable Cross,Coupling Nut Mtl
Cable Code
Auto
Cordset Configuration
Straight
Conductor Color 1
Brown
Maximum Operating Temperature (F)
194

Description

Cordset,Dual Key,Male,2 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.