Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Male, 2 Pole, 6 ft. 602F0060C

Cordset, Dual Key, Male, 2 Pole, 6 ft. (Discontinued)

  • Mfr # 602F0060C
  • Zoro # G7208840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602F0060C
Zoro #
G7208840
UPC #
785411811505
Country of Origin
United States

Dimensions

Length (in)
1.25
Cable Jacket Outer Diameter (in)
0.31
Width (in)
0.57
Height (in)
1.26
Cable Length (ft)
6

Details

Item
Cordset,Dual Key,Male,2 Pole,6 ft.
Body Material
Rubber
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
194
Maximum Operating Temperature (C)
90
Wire Gauge
18 AWG
Conductor Color 2
Blue
Voltage Rating (AC)
250
Coupling Nut Plating
Clear Anodized
Cordset Configuration
90 Degree
CSA Specification
E165657
Connector Style
MicroLink Dual Key
Poles
2
Conductor Color 1
Brown
Minimum Operating Temperature (F)
-29
Cable Jacket Material
Rubber
Minimum Operating Temperature (C)
-34
Insert Material
Nylon
Cable Code
Auto
Coupling Nut Material
Aluminum
cRU Specification
E165657
Tab Info
ROHS,CRT,IP Ratings,TL APP,Cable Cross,Coupling Nut Mtl,Cable Jacket Mtl,Knockout Dim
Wiring Color Code
Auto CC
Thread 1
1/2-20 UNF
Contact Resistance (Micro Ohms)
5
Voltage Rating (DC)
300
O-Ring Material
Nitrile Rubber
Current Rating (amps)
5
Contact Carrier Material
Nylon
Cable Strand
41 X #34
Cable Jacket Color
Yellow

Description

Cordset,Dual Key,Male,2 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.