Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Male, 3 Pole, 12 ft. 603E0120C

Cordset, Dual Key, Male, 3 Pole, 12 ft. (Discontinued)

  • Mfr # 603E0120C
  • Zoro # G7208962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603E0120C
Zoro #
G7208962
UPC #
785411811635
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.33
Length (in)
2.02
Cable Length (ft)
12

Details

Item
Cordset,Dual Key,Male,3 Pole,12 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
1/2-20 UNF
Cable Jacket Color
Yellow
Insert Material
Nylon
Conductor Color 2
Red/Black
Conductor Color 3
Red/White
Maximum Operating Temperature (F)
194
Voltage Rating (DC)
300
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (F)
-29
Conductor Color 1
Green
Poles
3
cRU Specification
E165657
Minimum Operating Temperature (C)
-34
Tab Info
Cable Cross,Cable Jacket Mtl,CRT,IP Ratings,Knockout Dim,ROHS,Coupling Nut Mtl,TL APP
Wiring Color Code
Auto CC
Maximum Operating Temperature (C)
90
Cordset Configuration
Straight
Contact Resistance (Micro Ohms)
5
Cable Strand
41 X #34
O-Ring Material
Nitrile Rubber
Coupling Nut Plating
Clear Anodized
Coupling Nut Material
Aluminum
Wire Gauge
18 AWG
Cable Code
Auto
CSA Specification
E165657
Contact Carrier Material
Nylon
Current Rating (amps)
5
Cable Jacket Material
Rubber
Voltage Rating (AC)
250

Description

Cordset,Dual Key,Male,3 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.