Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Male, 3 Pole, 12 ft. 603F0120C

Cordset, Dual Key, Male, 3 Pole, 12 ft. (Discontinued)

  • Mfr # 603F0120C
  • Zoro # G7208813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603F0120C
Zoro #
G7208813
UPC #
785411811666
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
12
Height (in)
1.26
Length (in)
1.25
Cable Jacket Outer Diameter (in)
0.33

Details

Item
Cordset,Dual Key,Male,3 Pole,12 ft.
IP Rating
IP67
Body Material
Rubber
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Wire Gauge
18 AWG
Poles
3
Minimum Operating Temperature (F)
-29
Cable Strand
41 X #34
cRU Specification
E165657
Minimum Operating Temperature (C)
-34
Wiring Color Code
Auto CC
Cordset Configuration
90 Degree
Maximum Operating Temperature (F)
194
CSA Specification
E165657
Cable Jacket Material
Rubber
Contact Carrier Material
Nylon
O-Ring Material
Nitrile Rubber
Voltage Rating (AC)
250
Maximum Operating Temperature (C)
90
Thread 1
1/2-20 UNF
Conductor Color 3
Red/White
Voltage Rating (DC)
300
Coupling Nut Material
Aluminum
Insert Material
Nylon
Coupling Nut Plating
Clear Anodized
Conductor Color 1
Green
Connector Style
MicroLink Dual Key
Current Rating (amps)
5
Cable Code
Auto
Contact Resistance (Micro Ohms)
5
Tab Info
Cable Cross,CRT,ROHS,IP Ratings,Cable Jacket Mtl,Knockout Dim,Coupling Nut Mtl,TL APP
Cable Jacket Color
Yellow
Conductor Color 2
Red/Black

Description

Cordset,Dual Key,Male,3 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.