Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Male, 3 Pole, 20 ft. 603E0200C

Cordset, Dual Key, Male, 3 Pole, 20 ft. (Discontinued)

  • Mfr # 603E0200C
  • Zoro # G7208947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603E0200C
Zoro #
G7208947
UPC #
785411811642
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
2.02
Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.33

Details

Item
Cordset,Dual Key,Male,3 Pole,20 ft.
Body Material
Rubber
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Poles
3
Insert Material
Nylon
cRU Specification
E165657
Minimum Operating Temperature (C)
-34
Conductor Color 1
Green
Minimum Operating Temperature (F)
-29
Connector Style
MicroLink Dual Key
Tab Info
IP Ratings,CRT,TL APP,Cable Cross,Coupling Nut Mtl,Cable Jacket Mtl,Knockout Dim,ROHS
Wiring Color Code
Auto CC
Voltage Rating (AC)
250
O-Ring Material
Nitrile Rubber
CSA Specification
E165657
Maximum Operating Temperature (F)
194
Conductor Color 2
Red/Black
Conductor Color 3
Red/White
Contact Carrier Material
Nylon
Voltage Rating (DC)
300
Cable Strand
41 X #34
Cable Code
Auto
Cable Jacket Color
Yellow
Wire Gauge
18 AWG
Cordset Configuration
Straight
Contact Resistance (Micro Ohms)
5
Coupling Nut Plating
Clear Anodized
Current Rating (amps)
5
Coupling Nut Material
Aluminum
Cable Jacket Material
Rubber
Thread 1
1/2-20 UNF
Maximum Operating Temperature (C)
90

Description

Cordset,Dual Key,Male,3 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.