Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Male, 3 Pole, 20 ft. 603F0200C

Cordset, Dual Key, Male, 3 Pole, 20 ft. (Discontinued)

  • Mfr # 603F0200C
  • Zoro # G7208822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603F0200C
Zoro #
G7208822
UPC #
785411811673
Country of Origin
United States

Dimensions

Cable Length (ft)
20
Length (in)
1.25
Cable Jacket Outer Diameter (in)
0.33
Height (in)
1.26
Width (in)
0.57

Details

Item
Cordset,Dual Key,Male,3 Pole,20 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Auto
Conductor Color 1
Green
O-Ring Material
Nitrile Rubber
Thread 1
1/2-20 UNF
Conductor Color 2
Red/Black
Tab Info
Coupling Nut Mtl,ROHS,TL APP,Cable Jacket Mtl,Knockout Dim,Cable Cross,IP Ratings,CRT
Current Rating (amps)
5
Maximum Operating Temperature (F)
194
Maximum Operating Temperature (C)
90
Voltage Rating (AC)
250
Cordset Configuration
90 Degree
Cable Strand
41 X #34
Wiring Color Code
Auto CC
cRU Specification
E165657
Minimum Operating Temperature (F)
-29
Contact Resistance (Micro Ohms)
5
Cable Jacket Material
Rubber
Conductor Color 3
Red/White
Minimum Operating Temperature (C)
-34
Contact Carrier Material
Nylon
Poles
3
CSA Specification
E165657
Coupling Nut Plating
Clear Anodized
Coupling Nut Material
Aluminum
Cable Jacket Color
Yellow
Insert Material
Nylon
Wire Gauge
18 AWG
Voltage Rating (DC)
300
Connector Style
MicroLink Dual Key

Description

Cordset,Dual Key,Male,3 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.