Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Male, 3 Pole, 6 ft. 603E0060C

Cordset, Dual Key, Male, 3 Pole, 6 ft. (Discontinued)

  • Mfr # 603E0060C
  • Zoro # G7208877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603E0060C
Zoro #
G7208877
UPC #
785411811628
Country of Origin
United States

Dimensions

Cable Length (ft)
6
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.33
Width (in)
0.57

Details

Item
Cordset,Dual Key,Male,3 Pole,6 ft.
Body Material
Rubber
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
Voltage Rating (DC)
300
Connector Style
MicroLink Dual Key
Thread 1
1/2-20 UNF
cRU Specification
E165657
Coupling Nut Plating
Clear Anodized
Conductor Color 3
Red/White
Wiring Color Code
Auto CC
Cable Code
Auto
Cable Strand
41 X #34
Wire Gauge
18 AWG
CSA Specification
E165657
Current Rating (amps)
5
Poles
3
Conductor Color 2
Red/Black
Contact Resistance (Micro Ohms)
5
Conductor Color 1
Green
Maximum Operating Temperature (C)
90
Minimum Operating Temperature (C)
-34
Maximum Operating Temperature (F)
194
Cable Jacket Material
Rubber
Minimum Operating Temperature (F)
-29
Tab Info
Cable Cross,Cable Jacket Mtl,Coupling Nut Mtl,IP Ratings,TL APP,ROHS,Knockout Dim,CRT
Voltage Rating (AC)
250
Coupling Nut Material
Aluminum
Cordset Configuration
Straight
Cable Jacket Color
Yellow
Insert Material
Nylon
Contact Carrier Material
Nylon

Description

Cordset,Dual Key,Male,3 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.