Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Male, 3 Pole, 6 ft. 603F0060C

Cordset, Dual Key, Male, 3 Pole, 6 ft. (Discontinued)

  • Mfr # 603F0060C
  • Zoro # G7208770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603F0060C
Zoro #
G7208770
UPC #
785411811659
Country of Origin
United States

Dimensions

Length (in)
1.25
Cable Length (ft)
6
Width (in)
0.57
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.33

Details

Item
Cordset,Dual Key,Male,3 Pole,6 ft.
IP Rating
IP67
Body Material
Rubber
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
Wiring Color Code
Auto CC
Connector Style
MicroLink Dual Key
Cable Jacket Material
Rubber
Poles
3
Conductor Color 3
Red/White
Coupling Nut Material
Aluminum
Conductor Color 2
Red/Black
CSA Specification
E165657
Maximum Operating Temperature (C)
90
cRU Specification
E165657
Voltage Rating (DC)
300
Minimum Operating Temperature (F)
-29
Thread 1
1/2-20 UNF
Tab Info
IP Ratings,Knockout Dim,Coupling Nut Mtl,Cable Jacket Mtl,CRT,TL APP,ROHS,Cable Cross
Cable Strand
41 X #34
Maximum Operating Temperature (F)
194
Cordset Configuration
90 Degree
Voltage Rating (AC)
250
Contact Carrier Material
Nylon
Cable Code
Auto
Minimum Operating Temperature (C)
-34
Conductor Color 1
Green
Current Rating (amps)
5
O-Ring Material
Nitrile Rubber
Insert Material
Nylon
Wire Gauge
18 AWG
Coupling Nut Plating
Clear Anodized
Contact Resistance (Micro Ohms)
5

Description

Cordset,Dual Key,Male,3 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.