Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Male, 4 Pole, 12 ft. 604F0120C

Cordset, Dual Key, Male, 4 Pole, 12 ft. (Discontinued)

  • Mfr # 604F0120C
  • Zoro # G7208953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604F0120C
Zoro #
G7208953
UPC #
785411811826
Country of Origin
United States

Dimensions

Height (in)
1.26
Cable Length (ft)
12
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.36
Length (in)
1.25

Details

Item
Cordset,Dual Key,Male,4 Pole,12 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
1/2-20 UNF
Wiring Color Code
Auto CC
Voltage Rating (DC)
300
Current Rating (amps)
5
Insert Material
Nylon
Cable Jacket Color
Yellow
Cable Jacket Material
Rubber
Maximum Operating Temperature (C)
90
Minimum Operating Temperature (C)
-34
O-Ring Material
Nitrile Rubber
Wire Gauge
18 AWG
Poles
4
Maximum Operating Temperature (F)
194
Voltage Rating (AC)
250
Coupling Nut Material
Aluminum
Cable Code
Auto
Minimum Operating Temperature (F)
-29
Cable Strand
41 X #34
Coupling Nut Plating
Clear Anodized
Contact Resistance (Micro Ohms)
5
Conductor Color 2
Red/White
cRU Specification
E165657
CSA Specification
E165657
Connector Style
MicroLink Dual Key
Conductor Color 1
Red/Black
Tab Info
TL APP,IP Ratings,Knockout Dim,CRT,Cable Cross,Coupling Nut Mtl,Cable Jacket Mtl,ROHS
Cordset Configuration
90 Degree
Conductor Color 4
Green
Contact Carrier Material
Nylon
Conductor Color 3
Red

Description

Cordset,Dual Key,Male,4 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.