Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Male, 4 Pole, 20 ft. 604E0200C

Cordset, Dual Key, Male, 4 Pole, 20 ft. (Discontinued)

  • Mfr # 604E0200C
  • Zoro # G7208901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604E0200C
Zoro #
G7208901
UPC #
785411811796
Country of Origin
United States

Dimensions

Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.36
Width (in)
0.57
Length (in)
2.02

Details

Item
Cordset,Dual Key,Male,4 Pole,20 ft.
Body Material
Rubber
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
Wire Gauge
18 AWG
Cordset Configuration
Straight
CSA Specification
E165657
Maximum Operating Temperature (C)
90
Current Rating (amps)
5
Cable Code
Auto
Cable Strand
41 X #34
Tab Info
Cable Jacket Mtl,ROHS,TL APP,Coupling Nut Mtl,Knockout Dim,IP Ratings,CRT,Cable Cross
Minimum Operating Temperature (F)
-29
Insert Material
Nylon
Connector Style
MicroLink Dual Key
Coupling Nut Material
Aluminum
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (C)
-34
Conductor Color 4
Green
Poles
4
Voltage Rating (AC)
250
Thread 1
1/2-20 UNF
Conductor Color 2
Red/White
Conductor Color 1
Red/Black
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (F)
194
Cable Jacket Material
Rubber
Cable Jacket Color
Yellow
Conductor Color 3
Red
Coupling Nut Plating
Clear Anodized
Wiring Color Code
Auto CC
Contact Carrier Material
Nylon

Description

Cordset,Dual Key,Male,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.