Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Male, 4 Pole, 20 ft. 604F0200C

Cordset, Dual Key, Male, 4 Pole, 20 ft. (Discontinued)

  • Mfr # 604F0200C
  • Zoro # G7208883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604F0200C
Zoro #
G7208883
UPC #
785411811833
Country of Origin
United States

Dimensions

Length (in)
1.25
Width (in)
0.57
Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.36
Height (in)
1.26

Details

Item
Cordset,Dual Key,Male,4 Pole,20 ft.
Body Material
Rubber
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
CSA Specification
E165657
Contact Resistance (Micro Ohms)
5
Contact Carrier Material
Nylon
Coupling Nut Plating
Clear Anodized
Cable Jacket Color
Yellow
Thread 1
1/2-20 UNF
Wire Gauge
18 AWG
Conductor Color 2
Red/White
Minimum Operating Temperature (C)
-34
Cable Jacket Material
Rubber
Maximum Operating Temperature (C)
90
Conductor Color 4
Green
Cable Strand
41 X #34
cRU Specification
E165657
Conductor Color 1
Red/Black
Voltage Rating (DC)
300
Insert Material
Nylon
Minimum Operating Temperature (F)
-29
Tab Info
Cable Jacket Mtl,IP Ratings,CRT,TL APP,ROHS,Coupling Nut Mtl,Cable Cross,Knockout Dim
Current Rating (amps)
5
Connector Style
MicroLink Dual Key
Cordset Configuration
90 Degree
Cable Code
Auto
Coupling Nut Material
Aluminum
Wiring Color Code
Auto CC
Maximum Operating Temperature (F)
194
Voltage Rating (AC)
250
Poles
4
O-Ring Material
Nitrile Rubber
Conductor Color 3
Red

Description

Cordset,Dual Key,Male,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.