Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Male, 4 Pole, 6 ft. 604E0060C

Cordset, Dual Key, Male, 4 Pole, 6 ft. (Discontinued)

  • Mfr # 604E0060C
  • Zoro # G7209023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604E0060C
Zoro #
G7209023
UPC #
785411811772
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.36
Length (in)
2.02
Width (in)
0.57
Cable Length (ft)
6

Details

Item
Cordset,Dual Key,Male,4 Pole,6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
Wire Gauge
18 AWG
Insert Material
Nylon
Conductor Color 4
Green
Conductor Color 1
Red/Black
Voltage Rating (DC)
300
Coupling Nut Material
Aluminum
O-Ring Material
Nitrile Rubber
Cable Jacket Material
Rubber
Cable Jacket Color
Yellow
Cable Strand
41 X #34
Poles
4
Tab Info
Cable Jacket Mtl,Cable Cross,TL APP,Coupling Nut Mtl,CRT,Knockout Dim,ROHS,IP Ratings
Coupling Nut Plating
Clear Anodized
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (F)
194
Cable Code
Auto
Contact Carrier Material
Nylon
Minimum Operating Temperature (C)
-34
Wiring Color Code
Auto CC
Conductor Color 3
Red
Current Rating (amps)
5
cRU Specification
E165657
Conductor Color 2
Red/White
Voltage Rating (AC)
250
Connector Style
MicroLink Dual Key
Thread 1
1/2-20 UNF
CSA Specification
E165657
Minimum Operating Temperature (F)
-29
Maximum Operating Temperature (C)
90

Description

Cordset,Dual Key,Male,4 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.