Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Male, 4 Pole, 6 ft. 604F0060C

Cordset, Dual Key, Male, 4 Pole, 6 ft. (Discontinued)

  • Mfr # 604F0060C
  • Zoro # G7209041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604F0060C
Zoro #
G7209041
UPC #
785411811802
Country of Origin
United States

Dimensions

Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.36
Cable Length (ft)
6
Length (in)
1.25
Width (in)
0.57

Details

Item
Cordset,Dual Key,Male,4 Pole,6 ft.
Body Material
Rubber
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
Rubber
Connector Style
MicroLink Dual Key
Maximum Operating Temperature (C)
90
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (F)
-29
Conductor Color 3
Red
Voltage Rating (AC)
250
Cable Code
Auto
Conductor Color 1
Red/Black
Cable Strand
41 X #34
Voltage Rating (DC)
300
Wiring Color Code
Auto CC
Thread 1
1/2-20 UNF
Coupling Nut Plating
Clear Anodized
Conductor Color 2
Red/White
Coupling Nut Material
Aluminum
Tab Info
Coupling Nut Mtl,Knockout Dim,ROHS,Cable Jacket Mtl,TL APP,CRT,Cable Cross,IP Ratings
Poles
4
Cable Jacket Color
Yellow
Wire Gauge
18 AWG
CSA Specification
E165657
Current Rating (amps)
5
Cordset Configuration
90 Degree
Minimum Operating Temperature (C)
-34
Insert Material
Nylon
Contact Resistance (Micro Ohms)
5
Contact Carrier Material
Nylon
Conductor Color 4
Green
Maximum Operating Temperature (F)
194
cRU Specification
E165657

Description

Cordset,Dual Key,Male,4 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.