Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Dual Key, Male, 5 Pole, 12 ft. 605E0120C

Cordset, Dual Key, Male, 5 Pole, 12 ft. (Discontinued)

  • Mfr # 605E0120C
  • Zoro # G7208938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605E0120C
Zoro #
G7208938
UPC #
785411811956
Country of Origin
United States

Dimensions

Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.39
Width (in)
0.57
Cable Length (ft)
12

Details

Item
Cordset,Dual Key,Male,5 Pole,12 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
Rubber
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
Thread 1
1/2-20 UNF
Cordset Configuration
Straight
Conductor Color 3
Green
Cable Code
Auto
Conductor Color 1
Red/White
Voltage Rating (DC)
300
Tab Info
Cable Jacket Mtl,CRT,Coupling Nut Mtl,IP Ratings,TL APP,Cable Cross,ROHS,Knockout Dim
Maximum Operating Temperature (F)
194
Contact Carrier Material
Nylon
CSA Specification
E165657
Coupling Nut Plating
Clear Anodized
Current Rating (amps)
5
cRU Specification
E165657
Cable Jacket Material
Rubber
Coupling Nut Material
Aluminum
Contact Resistance (Micro Ohms)
5
Connector Style
MicroLink Dual Key
Voltage Rating (AC)
250
Minimum Operating Temperature (F)
-29
Conductor Color 2
Red/White
Conductor Color 5
Red/Black
Poles
5
Cable Jacket Color
Yellow
Maximum Operating Temperature (C)
90
Cable Strand
41 X #34
Wire Gauge
18 AWG
Minimum Operating Temperature (C)
-34
Wiring Color Code
Auto CC
Insert Material
Nylon
Conductor Color 4
Red/Yellow

Description

Cordset,Dual Key,Male,5 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.